Beli distributor ipad indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- RIDGID Sectional Machines for Drain CleaningDeskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
Daftar Harga distributor ipad indonesia Terbaru April 2026
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp6.599.900 |
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
| RIDGID Sectional Machines for Drain Cleaning | Rp43.999.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Hand Spinner with AUTOFEED | Rp1.099.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)




















































































































































/dnP102047491-5.jpg)